DESCRIPTION

  • Lead-free solder joint
  • Perfect for water service transitions

Sioux Chief Copper PEX Coupling

S645X4P

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
PEX
End Connection 2
PEX
Fitting Size 1
1 in
Fitting Size 2
1 in
Lead Law Compliant
Yes
Material
Copper
Size
1 in x 1 in