DESCRIPTION

  • Perfect for stubbing up through floor for closets or lavatories
  • Square o strap is crimped to tube 8" from spin

Sioux Chief Bullet™ Copper PEX Stub-Out

S638X212

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Bullet™
End Connection 1
PEX
End Connection 2
PEX
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
12 in
Material
Copper
Size
1/2 in x 1/2 in
Type
Straight