DESCRIPTION

  • Angle design provides rigid cross brace between studs
  • One clamp supports vertical and horizontal applications
  • Perforated angle designed for undersized stud bays

Sioux Chief Copper Plated Steel Bracket

S520E16

Length:

16-4/5 in

SPECIFICATIONS

FM Approved
No
Height
1/2 in
Length
16-4/5 in
Material
Copper Plated Steel
UL Listed
No

Starting at
$1.12
EACH
  • QUANTITY