DESCRIPTION

  • Not for use with PEX tube

Sioux Chief Copper Polybutylene Crimp Ring

S649

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-3309, ASTM F-1380
CSA Certified
CSA B137.8
End Connection 1
Crimp
Fitting Size 1
3/4 in
Material
Copper
Size
3/4 in