DESCRIPTION

Sioux Chief Copper Straight Stub-Out Elbow

S622L03

Fitting Sizes:

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
Stub
End Connection 2
Stub
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Fitting Type
Straight
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Copper

Starting at
Call for Pricing
  • QUANTITY