DESCRIPTION

  • A stub out, cap and elbow in a single full flow fitting—an even better time saver than straight stub outs
  • Perfect for use in 2 x 4 walls
  • Press-fit compatible
  • Tight radius, full flow bends with no thinning of the tube wall

Sioux Chief Copper Stub-Out Elbow

S609L4612

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Lead Law Compliant
Yes
Length
12 in
Material
Copper
Material Type
Type L
Width
6 in