• Cart

DESCRIPTION

  • Open end nut now fits 1/2" sockets and fits under most bolt caps
  • Tensile strength exceeds 1,100 lbs per bolt

Sioux Chief Corrosion Proof Closet Bolt

S42PBPR

Length:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Diameter
5/16 in
Length
2-1/2 in
Material
Plastic
Material Type
Nylon

Starting at
$1.0
per PAIR
  • QUANTITY