DESCRIPTION

  • Internal FIP threads accept shower arms or tub nipples
  • Shower-lock models for application with wallboard or fiberglass units

Sioux Chief CPVC FIP Adapter

S647C3E

Fitting Sizes:

3/4 in x 3/4 in

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
CPVC
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
Lead Law Compliant
Yes
Material
Brass

Starting at
$17.23
EACH
  • QUANTITY