DESCRIPTION

  • Boxes mount securely to stud or over studs
  • Separates supply and drainage systems into 2 stud bays
  • Supply lines can be mounted from above or below

Sioux Chief OxBox™ CPVC Fire Rated Washing Machine Outlet Box

S696RG2313CF

Fitting Sizes:

1/2 in

SPECIFICATIONS

Collection
OxBox™
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Lead Law Compliant
Yes
Material
Plastic

Starting at
$105.72
EACH
  • QUANTITY