DESCRIPTION

  • Elongated tailpiece allows for rigid bracket attachment
  • Long radius bend for better flow and less noise
  • Perfect for sweat connection to standard tub/shower valves

Sioux Chief CPVC Fitting TUB Valve Connector

S632C283

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
CPVC Socket
End Connection 2
FTG
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Lead Law Compliant
Yes
Length
8 in
Material
Copper
Size
1/2 in x 1/2 in
Width
2-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday