DESCRIPTION

  • Supply lines can be mounted from above or below

Sioux Chief OxBox™ CPVC Outlet Box

S696G2313CR

Width:

11-1/2 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
Collection
OxBox™
End Connection 1
CPVC
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Height
7-1/4 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Galvanized Steel, Plastic
Material Type
ABS
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
No
Width
11-1/2 in

Starting at
$60.13
EACH
  • QUANTITY