DESCRIPTION

  • Accepts sweat, push-fitting, and compression stop valves
  • Combines the easy installation of CPVC with the strength and versatility of copper
  • Made in the USA
  • Spin closed ends are guaranteed leak proof
  • Square o strap is crimped onto tube

Sioux Chief CPVC Socket Copper Stub-Out Elbow

S630C248E

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 1/2 in

    S630C248E 

    $7.21
    $7.12
    Call for Pricing Call us for price $7.21 $7.12
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

End Connection 1
CPVC Socket
End Connection 2
CPVC Socket
End Connections
CPVC socket
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Length
8 in
Material
Copper
Material Type
Type L
Width
3-1/2 in