DESCRIPTION

  • Accepts sweat, push-fitting, and compression stop valves
  • Combines the easy installation of CPVC with the strength and versatility of copper
  • Made in the USA
  • Spin closed ends are guaranteed leak proof
  • Square o strap is crimped onto tube

Sioux Chief CPVC Socket Copper Stub-Out Elbow

S630C3612

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
CPVC Socket
End Connection 2
CPVC socket
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Lead Law Compliant
Yes
Length
12 in
Material
Copper
Material Type
Type L
Size
3/4 in x 3/4 in
Width
6 in