DESCRIPTION

  • Accepts sweat, push-fitting, and compression stop valves
  • Combines the easy installation of CPVC with the strength and versatility of copper
  • Made in the USA
  • Spin closed ends are guaranteed leak proof
  • Square o strap is crimped onto tube

Sioux Chief CPVC Socket Copper Stub-Out

S630C24

Length:

SPECIFICATIONS

End Connection 1
CPVC Socket
End Connection 2
CPVC socket
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Lead Law Compliant
Yes
Length
12 in
Material
Copper
Material Type
Type L
Size
1/2 in x 1/2 in
Width
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$6.36
EACH
  • QUANTITY