DESCRIPTION

  • Accepts sweat, push-fitting, and compression stop valves
  • Combines the easy installation of CPVC with the strength and versatility of copper
  • Made in the USA
  • Spin closed ends are guaranteed leak proof
  • Square o strap is crimped onto tube

Sioux Chief CPVC Socket Copper Stub Out

S630C287

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 1
CPVC Socket
Fitting Size 1
1/2 in
Lead Law Compliant
Yes
Length
8 in
Material
Copper
Material Type
Type L
Size
1/2 in
Type
Straight
Width
7 in