DESCRIPTION

  • Designed to provide continuous protection, without maintenance
  • For use in installation in 2' x 4' wall cavity
  • Installs at any angle
  • Lifetime cycle tested to withstand 10,000 shock cycles
  • Made in the USA

Sioux Chief Mini Rester™ CPVC Socket Water Hammer Arrestor

S660V2B

Fitting Sizes:

1/2 in

SPECIFICATIONS

ANSI Specifications
ANSI 1010
ASSE Standards
ASSE 1010
CARB OTC LEED Compliant
No
Collection
Mini Rester™
End Connection 1
CPVC Socket
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass, Copper
NSF Certified
No

Starting at
$15.66
EACH
  • QUANTITY

DOCUMENTS