DESCRIPTION

  • Perfect for connecting sillcocks, laundry boxes, and water service connections
  • Tested to ensure maximum quality and a leak free connection

Sioux Chief CPVC Socket x Copper Tube

S643C11

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 1
CPVC Socket
End Connection 2
Copper
End Connections
CPVC Socket x Copper
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Copper
NSF Certified
No