DESCRIPTION

  • Allows for installation in 2 x 4 wall cavity
  • Designed to provide continuous protection, without maintenance
  • Installs at any angle
  • Lifetime cycle tested to withstand 10,000 shock cycles
  • Made in the USA

Sioux Chief Hydra-Rester™ CPVC Water Hammer Arrestor

S652AC

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 1010-2004
ASSE Standards
ASSE 1010-2004
CARB OTC LEED Compliant
No
Collection
Hydra-Rester™
End Connection 1
CPVC
Fitting Size 1
1/2 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
7-1/2 in
Material
Copper
Maximum Pressure
350 psi
Maximum Temperature
250
NSF Certified
No
Size
1/2 in