DESCRIPTION

  • Designed to provide continuous protection, without maintenance
  • For use in installation in 2' x 4' wall cavity
  • Installs at any angle
  • Lifetime cycle tested to withstand 10,000 shock cycles
  • Made in the USA

Sioux Chief Hydra-rester™ CPVC Water Hammer Arrestor

S653BC

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 3/4 in

    S653BC 

    $27.45
    $27.1
    Call for Pricing Call us for price $27.45 $27.1
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 1010-2004
ASSE Standards
ASSE 1010-2004
CARB OTC LEED Compliant
No
Collection
Hydra-rester™
End Connection 1
CPVC
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
9-1/2 in
Material
Copper
Maximum Pressure
350 psi
Maximum Temperature
250
NSF Certified
No