DESCRIPTION
- Fitting with rigid mounting plate
- Perfect for connection sillcocks, shower rain heads, body spray systems, and pot fillers
- Secure loose or fragile wall penetrations and reduce the risk of leaks
Sioux Chief Wal-Let® CPVC x FIP Fitting Brass
S615C215
Fitting Sizes:
1/2 in x 1/2 inSPECIFICATIONS
- ASTM Specifications
- ASTM D-2846-93
- Collection
- Wal-Let®
- End Connection 1
- CPVC
- End Connection 2
- FIP
- Fitting Size 1
- 1/2 in
- Fitting Size 2
- 1/2 in
- Fitting Sizes
- 1/2 in x 1/2 in
- Lead Law Compliant
- Yes
- Material
- Brass
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday