DESCRIPTION

  • Full-flow fitting, no restriction

Sioux Chief CPVC x FIP Swivel Connector

S633C24

Length:

SPECIFICATIONS

End Connection 1
FIP Swivel
End Connection 2
CPVC
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Lead Law Compliant
Yes
Length
24 in
Material
Brass
Maximum Pressure
600 WOG
Size
3/4 in x 3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY