DESCRIPTION

  • One-piece construction

Sioux Chief CPVC x PEX Press Adapter

S645VGC

Fitting Sizes:

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
CPVC
End Connection 2
PEX Press
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes

Starting at
Call for Pricing
  • QUANTITY