DESCRIPTION

  • Branches are 2" on-center

Sioux Chief PowerPex™ CPVC x Spun 4-Port PEX Manifold

S672X04C0

Fitting Sizes:

1 in x 1 in

SPECIFICATIONS

ASTM Specifications
ASTM F-1807
Collection
PowerPex™
End Connection 1
CPVC
End Connection 2
CPVC
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in x 1 in
Lead Law Compliant
Yes
Material
Copper

Starting at
$34.45
EACH
  • QUANTITY