DESCRIPTION

  • Designed to work in both 1-3/8" or 1-11/32" holes in wood or metal studs
  • Durable, U.V. resistant, high density material is corrosion proof and reduces noise due to expansion and contraction in hot water lines
  • Side fins lock perfectly into I-joist knockout
  • Split design allows for use after piping is run

Sioux Chief Suspensulator™ CTS Body Only

S558E

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Collection
Suspensulator™
Color Finish
Black
Color Finish Category
Blacks
End Connection 1
CTS
Fits Pipe Size
1/2 in
Height
2 in
Length
7/8 in
Material
Plastic
Material Type
Polyethylene
Width
2-111/500 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday