DESCRIPTION

  • LockBlocks™ compress on tube and brackets after screws are tightened
  • Rigidly secures any stub out and prevents all movement

Sioux Chief CTS Lock Blocks Black

S525B3

Fits Pipe Size:

SPECIFICATIONS

Color Finish
Black
Diameter
7/8 in
Fits Pipe Size
3/4 in
Height
1-3/4 in
Material
Plastic
Width
1-7/8 in

Starting at
Call for Pricing
  • QUANTITY