DESCRIPTION

  • Bulk rind-shank nails included
  • Compatible with copper, PEX and CPVC
  • Corrosion proof, and impact resistant
  • Locking finger holds pipe securely in place
  • Provides 1" offset from mounting surface to bottom of tube
  • Reduce callbacks caused by sheetrock installers piercing the tube
  • Secures to surface in any position
  • Unique v-shaped base easily adapts to engineered wood I-beam joists

Sioux Chief CTS Offset Hanger

S552B22

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     
  • 1/2 in

    S552B22 

    $0.22
    $0.22
    Call for Pricing Call us for price $0.22 $0.22
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

DOCUMENTS

SPECIFICATIONS

Color Finish
Black
Fits Pipe Size
1/2 in
Material
Plastic
Material Type
PEX