DESCRIPTION

  • Install in alternating directions to ensure secure piping
  • Installation is fast and easy
  • Snaps onto tube with preloaded nails or screws
  • The most affordable solution to keeping tube off the mounting surface

Sioux Chief CTS Pick Upright Talon with Nail

S5561

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Color Finish
Black
End Connection 1
CTS
Fits Pipe Size
3/8 in
Height
4/5 in
Length
1 in
Material
Plastic
Material Type
PEX
Width
3-1/2 in