DESCRIPTION

  • Sure grip fit

Sioux Chief CTS Plated Steel Shallow Escutcheon Polished Chrome

S9102

Fits Pipe Size:

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
CTS
Fits Pipe Size
1/2 in
Material
Steel

Starting at
Call for Pricing
  • QUANTITY