DESCRIPTION

  • Precision spin closed ends are guaranteed leak proof
  • Press-fit compatible

Sioux Chief CTS Stub-Out and Air Chamber

S623L

Length:

6 in

SPECIFICATIONS

End Connection 1
CTS
End Connection 2
CTS
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
Lead Law Compliant
Yes
Length
6 in
Material
Copper
Material Type
Type L

Starting at
$5.64
EACH
  • QUANTITY

DOCUMENTS