DESCRIPTION

  • Designed to work in both 1-3/8" or 1-11/32" holes in wood or metal studs
  • Durable, U.V. resistant, high density material is corrosion proof and reduces noise due to expansion and contraction in hot water lines
  • Side fins lock perfectly into I-joist knockout
  • Split design allows for use after piping is run

Sioux Chief CTS Suspension Pipe Clamps Body

S558E4

Fits Pipe Size:

1 in

SPECIFICATIONS

Color Finish
Black
End Connection 1
CTS
Fits Pipe Size
1 in
Height
2 in
Length
7/8 in
Material
Plastic
Material Type
PEX
Width
2-111/500 in

Starting at
$0.39
EACH
  • QUANTITY

DOCUMENTS