DESCRIPTION

  • Absorbs vibration
  • Install in alternating directions to ensure secure piping
  • Preloaded nails
  • Tube is not damaged if nail is overdriven

Sioux Chief CTS Talon with Nail 500 Bucket

S5554BK

Fits Pipe Size:

1 in

SPECIFICATIONS

Color Finish
Black
End Connection 1
CTS
Fits Pipe Size
1 in
Material
Plastic
Material Type
PEX

Starting at
$164.65
EACH
  • QUANTITY