DESCRIPTION

Sioux Chief Halo Drain™ Deck Flange for Adjustable Floor Drain

S822EX3

Color Finish

 

SPECIFICATIONS

Collection
Halo Drain™
Color Finish
Grey
Color Finish Category
Greys
End Connection 1
MIP
End Connection 2
FIP
Fitting Size 1
2 in
Fitting Size 2
3 in
Fitting Sizes
3 in x 2 in
Material
Ductile Iron

Starting at
$22.88
EACH
  • QUANTITY

DOCUMENTS