2 in. Schedule 40 40 Hub Screw-On Strainer, Brass Screw Inserts, No Strainer Rim PVC Plug & Drain with Insert Stainless Steel
Double-Duty 2 in. Schedule 40 40 Hub Screw-On Strainer, Brass Screw Inserts, No Strainer Rim PVC Plug & Drain with Insert Stainless Steel
Package Quantity Info:
EA: 1 IP: 1 CA: 20 PT: 720-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Beveled flashing body for easy subfloor installation
- Machine screws and threaded brass inserts in drain body, and head adapter
Documents
Specifications
- Collection:
- Double-Duty
- Drain Base Material:
- PVC
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Stainless Steel