DESCRIPTION

  • Accepts sweat, push-fitting, and compression stop valves
  • Combines easy adapting of copper stub outs with easy installation of PEX
  • Multiple mounting holes allow for installations on sides, bottom, or top
  • Square o straps affix easily to bracket or any backing board to provide solid installations

Sioux Chief Double Soe PEX Stub Out with Ear

S630WGD288E

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM F-1960
End Connection 1
PEX
End Connection 2
PEX
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Lead Law Compliant
Yes
Material
Copper
Size
1/2 in x 1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday