DESCRIPTION

  • Cast iron inside caulk connection
  • Enamel coated cast iron

Sioux Chief Drain Cast Iron Body

S8440SL

Fits Pipe Size:

3 in

SPECIFICATIONS

Adjustable
No
CARB OTC LEED Compliant
No
Diameter
7 in
Drain Opening
3 in
End Connection 1
Inside Caulk
Fits Pipe Size
3 in
GSA Approved
No
Height
3-1/2 in
IAPMO Listed
Yes
Material
Cast Iron
NSF Certified
No

Starting at
$22.88
EACH
  • QUANTITY