1-1/2 in. Plastic Slip Joint Washer in Black

You last purchased this on
 
Sioux Chief

Drip-Free™ 1-1/2 in. Plastic Slip Joint Washer in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

Drip-Free™ 1-1/2 in. Plastic Slip Joint Washer in Black

  • Fast #
  • Part #S29020310
  • Item #2152009
  • Manufacturer Part #290-20310
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Beveled design provides a better seal when used with standard slip nut
  • Perfect washer for basket strainer installations
  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Drip-Free™
Color Finish Category:
Blacks
Color Finish Name:
Black
Connection Type:
Slip-Joint
Diameter:
1-1/2 in
GSA Approved:
No
IAPMO Listed -:
Yes
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Product Type:
Slip Joint Washer