1-1/2 in. Urethane Washer
Drip-Free™ 1-1/2 in. Urethane Washer
Package Quantity Info:
EA: 1 IP: 25 CA: 300 PT: 50400-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Beveled design provides a better seal when used with standard slip nut
- Perfect washer for basket strainer installations
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Drip-Free™
- Color Finish Name:
- White
- Diameter:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- Urethane
- NSF Certified:
- No