DESCRIPTION

  • Adjustable after the pour
  • Coring sleeve, head adapter, and coring plug
  • Withstands light foot traffic

Sioux Chief Finish Line™ Ductile Iron Adjustable Cleanout with Ring and Cover

S8343DNR

Fits Pipe Size:

3 in

SPECIFICATIONS

ASTM Specifications
ASTM D-2661, ASTM D-2665
Collection
Finish Line™
Fits Pipe Size
3 in
Material
Ductile Iron

Starting at
$139.71
EACH
  • QUANTITY