DESCRIPTION

  • FinishLine™ models are adjustable after the pour
  • Great for loft remodels, second floor utility rooms, or laundry rooms
  • Head adjusts up to 3/4" above flush to accommodate most flooring types
  • Installs easily in cored concrete floors or corrugated decks

Sioux Chief Halo Drain™ Ductile Iron No-Hub Ring & Strainer Round in Nickel Bronze

S8223DNR

Drain Opening:

SPECIFICATIONS

ASME Specifications
ASME A112.6.3-2001
Collection
Halo Drain™
Color Finish
Nickel Bronze
Color Finish Category
Bronze Tones
Diameter
5-7/8 in
Drain Opening
3 in
End Connection 1
No Hub
Height
4-3/8 in
Material
Ductile Iron

Starting at
$86.42
EACH
  • QUANTITY

DOCUMENTS