DESCRIPTION

  • Adjustable after the pour
  • Coring sleeve, head adapter, and coring plug
  • Withstands light foot traffic

Sioux Chief Finish Line™ Ductile Iron No-Hub Ring & Strainer

S83225DNR

Drain Opening:

SPECIFICATIONS

ASME Specifications
ASME A112.6.3-2001
Collection
Finish Line™
Color Finish
Nickel Bronze
Color Finish Category
Bronze Tones
Diameter
6-1/2 in
Drain Opening
2 in
End Connection 1
No Hub
Height
4-3/8 in
Material
Ductile Iron

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$93.97
EACH
  • QUANTITY