DESCRIPTION

  • Durable bristles

Sioux Chief Economy Fitting Brush with Plastic Handle

S7004

Inside Diameter:

1 in

SPECIFICATIONS

Handle Material
Plastic
Inside Diameter
1 in
Material
Carbon Steel
Outside Diameter
1 in

Starting at
$2.06
EACH
  • QUANTITY