DESCRIPTION

  • Complete with Mini-Rester™, shutoff, vacuum breaker, and solenoid
  • Made in the USA
  • Perfect for utility room installation and easy access to supply lines
  • Service multiple traps with a single primer

Sioux Chief Electronic Trap Primer

S695ES01

MORE SIZES AVAILABLE

SPECIFICATIONS

ASSE Standards
ASSE 1044
End Connection 1
MIP
End Connection 2
MIP
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Lead Law Compliant
Yes
Material
Brass, Copper, Plastic
Size
1/2 in x 1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday