DESCRIPTION

  • Telescopic 12" to 16" with baffle tee

Sioux Chief End Outlet Waste

S253

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
Polypropylene

Starting at
$6.05
EACH
  • QUANTITY