DESCRIPTION

Sioux Chief Epoxy - Coated Aluminum External Water Dam

S868WD

Diameter:

2-3/16 in

SPECIFICATIONS

Color Finish
Silver
Color Finish Category
Silver Tones
Diameter
2-3/16 in
Material
Aluminum

Starting at
$76.25
EACH
  • QUANTITY