DESCRIPTION

Sioux Chief Epoxy Coated Cast Strainer

S8440G

Diameter:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Diameter
8-5/8 in
GSA Approved
No
IAPMO Listed
No
Material
Cast Iron
NSF Certified
No

Starting at
$7.63
EACH
  • QUANTITY