DESCRIPTION

  • Corrosion proof
  • Excellent substitution for chrome plated or stainless steel escutcheons
  • Molded-in “memory” retains a permanent grip on pipe or tube
  • Will never rust or pit
  • Will not come loose

Sioux Chief Trim Tite™ Escutcheon

S921W

Fitting Sizes:

1/2 in

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Trim Tite™
Color Finish
White
Color Finish Category
Whites
Diameter
3-1/2 in
End Connection 1
IPS
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
Polyethylene

Starting at
$0.21
EACH
  • QUANTITY

DOCUMENTS