2 in. Cast Iron External Water Dam in Black

You last purchased this on
 
Sioux Chief

868 Series 2 in. Cast Iron External Water Dam in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

868 Series 2 in. Cast Iron External Water Dam in Black

  • Fast #
  • Part #S86815WD
  • Item #3803630
  • Manufacturer Part #868-15WD
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 2" tall
  • Horizontal slots fit 3-1/2" - 7" mounting centers
  • Cast iron water dam for 868 15" series rood drains
  • Requires Certification

Documents


Specifications

Collection:
868 Series
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
2 in
Drain Component Type:
External Water Dam
Material:
Cast Iron
Trim Ring:
No