DESCRIPTION

  • Includes high-quality quarter-turn ball valves with 3/4" male hose-thread connections
  • Supply lines can be mounted from above or below

Sioux Chief OxBox™ F-1960 Washing Machine Outlet Box Quart Less Arrestor

S696G2303WF

Fitting Sizes:

1/2 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-1960
Collection
OxBox™
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Lead Law Compliant
Yes
Material
Plastic
NSF Certified
Yes
NSF Specifications
NSF 61

Starting at
$40.0
EACH
  • QUANTITY