10-9/20 x 4 in. Sloped Channel Section with Construction Cover

You last purchased this on
 
Sioux Chief

FastTrack™ 10-9/20 x 4 in. Sloped Channel Section with Construction Cover

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

FastTrack™ 10-9/20 x 4 in. Sloped Channel Section with Construction Cover

  • Fast #
  • Part #S865S7
  • Item #7202021
  • Manufacturer Part #865-S7
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.6.3 2001
CARB OTC LEED Compliant:
No
Collection:
FastTrack™
Drain Base Height:
10-9/20 in
Drain Base Material:
Plastic
Drain Base Width:
9-3/4 in
End Connection 1:
No Hub
End Connections:
No Hub
Fits Pipe Size:
4 in
GSA Approved:
No
Height:
10-9/20 in
IAPMO Listed -:
No
Length:
72 in
Material:
Plastic, Stainless Steel
Material Type:
HDPE
NSF Certified:
No
UL Listed:
No
Width:
9-3/4 in