10-99/100 x 4 in. Sloped Channel Section with Construction Cover
FastTrack™ 10-99/100 x 4 in. Sloped Channel Section with Construction Cover
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.6.3 2001
- CARB OTC LEED Compliant:
- No
- Collection:
- FastTrack™
- Drain Base Height:
- 10-99/100 in
- Drain Base Material:
- Plastic
- Drain Base Width:
- 9-3/4 in
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fits Pipe Size:
- 4 in
- GSA Approved:
- No
- Height:
- 10-99/100 in
- IAPMO Listed -:
- No
- Length:
- 72 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- HDPE
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 9-3/4 in